Beli kyoritsu kew di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Power Meter
    Mulai

    Rp85.999.900

    KYORITSU Power Meter
    Deskripsi:
    - Comprehensive real-time monitoring, recording and analysis of single and 3-phase systems - Voltage, Current, Power Factor and Frequency measurements - Power analysis (Active, Apparent and Reactive power) - Energy analysis (Active, Apparent and Reactive power) - Active power accuracy: ±0.3%rdg±0.2%f.s. - Automatic wiring check function to prevent incorrect connections - Large memory capability (2GB) using built-in SD card interface - Real time & remote measurements using Android application - synchronous measurements between two units of KEW 6305 - Wide selection of clamp sensors allow measurements from 0.1A to 3000A - The instrument automatically recognizes what kind of clamp sensor is connected to it - Windows software for data analysis and setting via USB port or Bluetooth
    atribut:
    • Wiring Connections: 1P2W, 1P3W, 3P3W, 3P3W3A, 3P4W
    • Measurment: Voltage, Current, Frequency, Active Power
    • Voltage Accuracy: ±0.2%rdg±0.2%f.s (sine wave, 45-65Hz)
    • Current Range [RMS]: ( 3000A type ) : 60.00 / 300.0 / 600.0 / 1500 / 3000A / auto
    • Current Accuracy: ±0.2%rdg±0.2%f.s + Accuracy of Clamp Sensor (sine wave, 45-65Hz)
    • Communication Interface: USB, Bluetooth
    • Dimensions (L x W x D) (mm): 175x120x65
    • PC Card Type: Sd Card
    • Power Supply: AC100-240V (50/60Hz)/LR6 x 6
    • Voltage Range rms (V): 150.0/300.0/500.0
  2. KRISBOW Detektor Tegangan AC Non Kontak
    Mulai

    Rp189.900

    KRISBOW Detektor Tegangan AC Non Kontak
    atribut:
    • Voltage Detecting Range: 50 to 1000 VAC
    • Frequency Range: 50Hz/60Hz
    • Voltage Sensitivity: Single
    • LED Indicator: Red & Green
    • Safety Category: CAT III 1000V
    • Power Supply: 2x1.5V AAA battery
    • Unit Dimensions (cm): 13.5x1.9x2.2
  3. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  4. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  5. KYORITSU Phase Indicator
    Mulai

    Rp5.199.900

    KYORITSU Phase Indicator
    Deskripsi:
    -Possible to measure safely from the cable insulation surface.-With magnet that allows to install inside the switchboard.-With LED light up function able to clearly check even under daylight.
    atribut:
    • Cord: 1.5m (L1: Red, L2 : white, L3 : blue)
    • Dimensions (L x W x D) (mm): 106x75x40
    • Frequency (Hz): 50/60
    • Operation Voltage (V) AC: 110-600
    • Time Limit for Continous: > 500V : within 5 minutes
  6. KYORITSU Flexible Clamp Sensors
    Mulai

    Rp11.999.900

    KYORITSU Flexible Clamp Sensors
    atribut:
    • Output Voltage: AC 500mV / 1000A (AC 0.5mV/A)
    • Dimension: 186x129x53 mm
    • Cable Length: Approx. 3m
    • Conductor Size (mm): Max. diameter 110
    • Output Impedance: 100 Ohm or less
    • Rate Current: AC 1000A
  7. KYORITSU Tang Ampere Digital
    Mulai

    Rp12.999.900

    KYORITSU Tang Ampere Digital
    atribut:
    • Alternating Current (A): 2000
    • Direct Current (A): 2000
    • Maximum Display: 1999 count
    • Maximum measured conductor diameter (mm): 55
    • Power Supply: AA batteries (R6P)x2 (included)
    • Continuous Usage Time (hour): 11
    • Dimensions (mm): 105x49x250
    • Resistance (ohm): 4000
    • Voltage (V): 1000 (DC); 750 (AC)
  8. Hioki Insulation Resistance Tester
    Mulai

    Rp6.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  9. REXCO 18 Specialist Contact Cleaner (Pembersih Komponen Elektronik)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp41.900

    REXCO 18 Specialist Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    REXCO 18 Specialist Contact Cleaner dapat digunakan:-Membersihkan komponen elektrik-Tidak meninggalkan residu dan cepat kering-Tidak menghantarkan listrik-Menghambat terjadinya korosiKelebihan: -Daya bersih 2x lebih efektif-Penguapan 2x lebih cepat
  10. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  11. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  12. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  13. KYORITSU Ground Resistance Tester
    Mulai

    Rp7.199.900

    KYORITSU Ground Resistance Tester
    Deskripsi:
    Accurate measurement is possible even in environments with large auxiliary ground resistance.
  14. KYORITSU Lopp / PSC Tester
    Mulai

    Rp16.999.900

    KYORITSU Lopp / PSC Tester
    Deskripsi:
    - Anti-Trip Technology for complete trip free Loop testing on all RCDs rated 30mA and above. - Dual Display allows simultaneous measurements like Loop & PFC/PSC. - Two wire connection for Loop L-L, L-N and PSC testing is possible. - Phase rotation, Voltage and Frequency measurements. - Lock-down test button for 'hands free' testing with auto-start operation. - Display and front panel keyboards with Backlight to be visible in dark places. - Water and Dust proof (IP54)
    atribut:
    • Loop Impedance Ranges (ohm): 20/200/2000 (ATT)
    • AC Test Current: 6A/2A/15mA
    • AC Test Period: 40/20/500ms
    • PSC Ranges: 2000A/20kA
    • PFC Ranges: 2000A/20kA(L-N<20Ω)
    • Voltage: 0-500V ±2%rgd±4dgt
    • Dimensions (L x W x D) (mm): 84x184x133
    • Operating Voltage: 50-500V
    • Power Source: R6/LR6 x 6
  15. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp16.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  16. KYORITSU Power Meter
    Mulai

    Rp71.999.900

    KYORITSU Power Meter
    atribut:
    • Dimensions (mm): 175x120x65
    • Frequency Meter Range (Hz): 40 - 70
    • Crest Factor: Voltage: up to 2.5, Current: up to 3.0 (with 90% fs or less)
    • Display Range: 5 - 130% of each range(Voltage)\n1 - 130% of each range(Current)
    • Measurement Type: Voltage, Current, Frequency, Active power
    • Power Supply: AC Line: AC100 - 240V +/- 10% (50/60Hz)\nDC batteray: LR6 or Ni-MH (HR-15-51) x6 Battery charger not included), Battery life approx. 15h (LR6)
    • Wiring Connections: 1P2W, 1P3W, 3P3W, 3P3W3A, 3P4W
Daftar Harga kyoritsu kew Terbaru October 2026
KYORITSU Power MeterRp85.999.900
KRISBOW Detektor Tegangan AC Non KontakRp189.900
KYORITSU Tang Ampere Digital AC/DCRp4.099.900
KYORITSU Tang Ampere Digital ACRp1.699.900
KYORITSU Phase IndicatorRp5.199.900
KYORITSU Flexible Clamp SensorsRp11.999.900
KYORITSU Tang Ampere LeakageRp6.399.900
KYORITSU Tang Ampere DigitalRp12.999.900
Hioki Insulation Resistance TesterRp6.899.900
REXCO 18 Specialist Contact Cleaner (Pembersih Komponen Elektronik)Rp41.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)